Motion
84089
Finishing Roll - Silicon Carbide Abrasive Material, Cloth Backing Material, 80 Grit, 1-1/2 in Wide, 5 yds Long
Mi Item #02634569
MFR #84089
Price$39.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Finishing Roll - Silicon Carbide Abrasive Material, Cloth Backing Material, 80 Grit, 1-1/2 in Wide, 5 yds Long
Mi Item #02634569
MFR #84089

Mfr description
84089 SAITSCREEN 1-1/2 X 5 YD 80X
  • Silicon carbide grain
  • Long life
  • Waterproof
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.35/each

Specifications

Dimensions

  • Roll Length
    5 yds
  • Roll Width
    1-1/2 in

Details

  • Abrasive Material
    Silicon Carbide
  • Backing Material
    Cloth
  • Grit Number
    80
  • UPC_NO
    699053840895
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)