Motion
84090
Finishing Roll - Silicon Carbide Abrasive Material, Cloth Backing Material, 80 Grit, 1-1/2 in Wide, 10 yds Long
MI ITEM #02634571
MFR #84090
Price$59.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Finishing Roll - Silicon Carbide Abrasive Material, Cloth Backing Material, 80 Grit, 1-1/2 in Wide, 10 yds Long
MI ITEM #02634571
MFR #84090

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$59.97/each

Specifications

Dimensions

  • Roll Length
    10 yds
  • Roll Width
    1-1/2 in

Details

  • Abrasive Material
    Silicon Carbide
  • Backing Material
    Cloth
  • Grit Number
    80
  • UPC_NO
    699053840901

Overview

Mfr description
84090 SAITSCREEN 1-1/2 X 10 YD 80X
  • Silicon carbide grain
  • Long life
  • Waterproof
  • Non-loading screen cloth

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought