Motion
84091
Finishing Roll - Silicon Carbide Abrasive Material, Cloth Backing Material, 80 Grit, 1-1/2 in Wide, 25 yds Long
MI ITEM #02634573
MFR #84091
Price$80.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Finishing Roll - Silicon Carbide Abrasive Material, Cloth Backing Material, 80 Grit, 1-1/2 in Wide, 25 yds Long
MI ITEM #02634573
MFR #84091

Mfr description
84091 SAITSCREEN 1-1/2 X 25 YD 80X
  • Silicon carbide grain
  • Long life
  • Waterproof
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$80.35/each

Specifications

Dimensions

  • Roll Length
    25 yds
  • Roll Width
    1-1/2 in

Details

  • Abrasive Material
    Silicon Carbide
  • Backing Material
    Cloth
  • Grit Number
    80
  • UPC_NO
    699053840918

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)