Overview
Mfr description
84092 SAITSCREEN 1-1/2 X 5 YD 120X
- Silicon carbide grain
- Long life
- Waterproof
- Non-loading screen cloth
Specifications
- Abrasive MaterialSilicon Carbide
- Roll Width1-1/2 in
- Roll Length5 yds
- Grit Number120
- Backing MaterialCloth
- UPC_NO699053840925
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data