Overview
Mfr description
84096 SAITSCREEN 1-1/2 X 10 YD 180X
- Silicon carbide grain
- Long life
- Waterproof
- Non-loading screen cloth
Specifications
- Abrasive MaterialSilicon Carbide
- Roll Width1-1/2 in
- Roll Length10 yds
- Grit Number180
- Backing MaterialCloth
- UPC_NO699053840963
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data