Motion
84102
Coated Sanding Sheet - Garnet Material, 11 in Long, 9 in Wide, 60 Grit, 50 Per Pack
MI ITEM #02634582
MFR #84102
List Price$1.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coated Sanding Sheet - Garnet Material, 11 in Long, 9 in Wide, 60 Grit, 50 Per Pack
MI ITEM #02634582
MFR #84102

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.59/each for your price

Overview

Mfr description
84102 ABRASIVE 9 X 11 PAPER GARNET 60 C

Specifications

  • Application
    Sanding
  • Abrasive Type
    Coated
  • Abrasive Material
    Garnet
  • Grit Number
    60
  • Sheet Length
    11 in
  • Sheet Width
    9 in
  • Backing Material
    Paper
  • Backing Weight
    D
  • Number of Sheets
    50
  • UPC_NO
    699053841021

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text