Motion
84103
Coated Sanding Sheet - Garnet Material, 11 in Long, 9 in Wide, 80 Grit, 50 Per Pack
Mi Item #02634583
MFR #84103
Price$1.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coated Sanding Sheet - Garnet Material, 11 in Long, 9 in Wide, 80 Grit, 50 Per Pack
Mi Item #02634583
MFR #84103

Mfr description
84103 ABRASIVE 9 X 11 PAPER GARNET 80C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.59/each

Specifications

Dimensions

  • Backing Weight
    D
  • Sheet Length
    11 in
  • Sheet Width
    9 in

Details

  • Abrasive Material
    Garnet
  • Abrasive Type
    Coated
  • Application
    Sanding
  • Backing Material
    Paper
  • Grit Number
    80
  • Number of Sheets
    50
  • UPC_NO
    699053841038
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)