Motion
84108
Coated Sanding Sheet - Garnet Material, 11 in Long, 9 in Wide, 220 Grit, 100 Per Pack
MI ITEM #02634587
MFR #84108
Your Price$0.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coated Sanding Sheet - Garnet Material, 11 in Long, 9 in Wide, 220 Grit, 100 Per Pack
MI ITEM #02634587
MFR #84108

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$0.99/each(List $1.14)

Overview

Mfr description
84108 ABRASIVE 9 X 11 PAPER GARNET 220A

Specifications

  • Application
    Sanding
  • Abrasive Type
    Coated
  • Abrasive Material
    Garnet
  • Grit Number
    220
  • Sheet Length
    11 in
  • Sheet Width
    9 in
  • Backing Material
    Paper
  • Backing Weight
    A
  • Number of Sheets
    100
  • UPC_NO
    699053841083

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text