Motion
84206
Coated Sanding Sheet - Aluminum Oxide Material, 11 in Long, 9 in Wide, 500 Grit, 100 Per Pack
Mi Item #02634590
MFR #84206
Price$1.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coated Sanding Sheet - Aluminum Oxide Material, 11 in Long, 9 in Wide, 500 Grit, 100 Per Pack
Mi Item #02634590
MFR #84206

Mfr description
84206 ABRASIVE U/P 9 X 11 PAPER AW 500C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.05/each

Specifications

Dimensions

  • Backing Weight
    C
  • Sheet Length
    11 in
  • Sheet Width
    9 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Sanding
  • Backing Material
    Paper
  • Grit Number
    500
  • Number of Sheets
    100
  • UPC_NO
    699053842066
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)