Motion
84207
Coated Sanding Sheet - Aluminum Oxide Material, 11 in Long, 9 in Wide, 600 Grit, 100 Per Pack
MI ITEM #02634591
MFR #84207
Your Price$1.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coated Sanding Sheet - Aluminum Oxide Material, 11 in Long, 9 in Wide, 600 Grit, 100 Per Pack
MI ITEM #02634591
MFR #84207

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1.01/each(List $1.16)

Overview

Mfr description
84207 ABRASIVE U/P 9 X 11 PAPER AW 600C

Specifications

  • Application
    Sanding
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    600
  • Sheet Length
    11 in
  • Sheet Width
    9 in
  • Backing Material
    Paper
  • Backing Weight
    C
  • Number of Sheets
    100

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text