Motion
84212
Coated Sanding Sheet - Aluminum Oxide Material, 11 in Long, 9 in Wide, 50 Grit, 100 Per Pack
MI ITEM #02634594
MFR #84212
Price$1.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coated Sanding Sheet - Aluminum Oxide Material, 11 in Long, 9 in Wide, 50 Grit, 100 Per Pack
MI ITEM #02634594
MFR #84212

Mfr description
84212 ABRASIVE U/P 9 X 11 PAPER AW 50D
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.79/each

Specifications

Dimensions

  • Backing Weight
    D
  • Sheet Length
    11 in
  • Sheet Width
    9 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Sanding
  • Backing Material
    Paper
  • Grit Number
    50
  • Number of Sheets
    100
  • UPC_NO
    699053842127

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)