Motion
84213
Coated Sanding Sheet - Aluminum Oxide Material, 11 in Long, 9 in Wide, 60 Grit, 100 Per Pack
MI ITEM #02634595
MFR #84213
Price$1.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coated Sanding Sheet - Aluminum Oxide Material, 11 in Long, 9 in Wide, 60 Grit, 100 Per Pack
MI ITEM #02634595
MFR #84213

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1.38/each

Specifications

Dimensions

  • Backing Weight
    D
  • Sheet Length
    11 in
  • Sheet Width
    9 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Sanding
  • Backing Material
    Paper
  • Grit Number
    60
  • Number of Sheets
    100
  • UPC_NO
    699053842134

Overview

Mfr description
84213 ABRASIVE U/P 9 X 11 PAPER AW 60D

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought