Motion
84253
Coated Sanding Sheet - Silicon Carbide Material, 11 in Long, 9 in Wide, 180 Grit, 100 Per Pack
MI ITEM #02634612
MFR #84253
List Price$1.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coated Sanding Sheet - Silicon Carbide Material, 11 in Long, 9 in Wide, 180 Grit, 100 Per Pack
MI ITEM #02634612
MFR #84253

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.26/each for your price

Overview

Mfr description
84253 ABRASIVE U/P 9 X 11 PAPER CW 180C

Specifications

  • Application
    Sanding
  • Abrasive Type
    Coated
  • Abrasive Material
    Silicon Carbide
  • Grit Number
    180
  • Sheet Length
    11 in
  • Sheet Width
    9 in
  • Backing Material
    Paper
  • Backing Weight
    C
  • Number of Sheets
    100
  • UPC_NO
    699053842530

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text