Motion
84910
Coated Sanding Sheet - Aluminum Oxide Material, 11 in Long, 9 in Wide, 60 Grit, 25 Per Pack
MI ITEM #02634623
MFR #84910
Your Price$2.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coated Sanding Sheet - Aluminum Oxide Material, 11 in Long, 9 in Wide, 60 Grit, 25 Per Pack
MI ITEM #02634623
MFR #84910

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2.24/each(List $2.58)

Overview

Mfr description
84910 ABRASIVE 9 X 11 DAF 60X

Specifications

  • Application
    Sanding
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    60
  • Sheet Length
    11 in
  • Sheet Width
    9 in
  • Backing Material
    Cloth
  • Backing Weight
    F
  • Number of Sheets
    25
  • UPC_NO
    699053849102

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text