1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
UNITED ABRASIVES INC
84914
Coated Sanding Sheet - Aluminum Oxide Material, 11 in Long, 9 in Wide, 150 Grit, 50 Per Pack
MI ITEM #
02634628
MFR #
84914
Price
$2.07
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Coated and Non-Woven Abrasives
Sanding Sheets and Sponges
Sanding Sheets
UNITED ABRASIVES INC 84914
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
UNITED ABRASIVES INC
84914
Coated Sanding Sheet - Aluminum Oxide Material, 11 in Long, 9 in Wide, 150 Grit, 50 Per Pack
MI ITEM #
02634628
MFR #
84914
Mfr description
84914 ABRASIVE 9 X 11 DAF 150X
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$2
.07
/each
Add to Cart
Specifications
Dimensions
Backing Weight
F
Sheet Length
11 in
Sheet Width
9 in
Details
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Application
Sanding
Backing Material
Cloth
Grit Number
150
Number of Sheets
50
UPC_NO
699053849140
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items