Motion
84916
Coated Sanding Sheet - Aluminum Oxide Material, 11 in Long, 9 in Wide, 220 Grit, 50 Per Pack
MI ITEM #02634630
MFR #84916
Your Price$1.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coated Sanding Sheet - Aluminum Oxide Material, 11 in Long, 9 in Wide, 220 Grit, 50 Per Pack
MI ITEM #02634630
MFR #84916

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1.98/each(List $2.27)

Overview

Mfr description
84916 ABRASIVE 9 X 11 DAF 220X

Specifications

  • Application
    Sanding
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    220
  • Sheet Length
    11 in
  • Sheet Width
    9 in
  • Backing Material
    Cloth
  • Backing Weight
    F
  • Number of Sheets
    50
  • UPC_NO
    699053849164

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought