Motion
84918
Coated Sanding Sheet - Aluminum Oxide Material, 11 in Long, 9 in Wide, 320 Grit, 50 Per Pack
MI ITEM #02634632
MFR #84918
Price$2.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coated Sanding Sheet - Aluminum Oxide Material, 11 in Long, 9 in Wide, 320 Grit, 50 Per Pack
MI ITEM #02634632
MFR #84918

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2.07/each

Specifications

Dimensions

  • Backing Weight
    F
  • Sheet Length
    11 in
  • Sheet Width
    9 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Sanding
  • Backing Material
    Cloth
  • Grit Number
    320
  • Number of Sheets
    50
  • UPC_NO
    699053849188

Overview

Mfr description
84918 ABRASIVE 9 X 11 DAF 320X

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought