Motion
95010
Disc Backing Pad - 4.0000 in Pad Diameter, 5/8-11 in Thread Size
Mi Item #02634641
MFR #95010
Price$56.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disc Backing Pad - 4.0000 in Pad Diameter, 5/8-11 in Thread Size
Mi Item #02634641
MFR #95010

Mfr description
95010 4 " BACKING PAD MED. 5/8-11 THR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.21/each

Specifications

Dimensions

  • Diameter
    4 in
  • Pad Diameter
    4.0000 in
  • Thread Size
    5/8-11 in

Details

  • Density Rating
    Medium
  • Max Rpm
    12000 rpm
  • Mounting Type
    Locking Nut
  • UPC_NO
    699053950105
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)