Motion
95011
Disc Backing Pad - 4.5000 in Pad Diameter, 0.6250 in Shank Diameter, 0.6250 in Thread Size
MI ITEM #02634642
MFR #95011
Your Price$65.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disc Backing Pad - 4.5000 in Pad Diameter, 0.6250 in Shank Diameter, 0.6250 in Thread Size
MI ITEM #02634642
MFR #95011

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$65.13/each(List $78.15)

Overview

Mfr description
95011 4-1/2 BACKING PAD MED. 5/8 SB

Specifications

  • Pad Diameter
    4.5000 in
  • Shank Diameter
    0.6250 in
  • Thread Size
    0.6250 in
  • Density Rating
    Medium
  • Diameter
    4-1/2 in
  • UPC_NO
    699053950112
  • Max Rpm
    11000 rpm
  • Mounting Type
    Locking Nut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text