Motion
95012
Disc Backing Pad - 4-1/2 in Pad Diameter, 1/2 in Shank Diameter
MI ITEM #02634643
MFR #95012
Price$81.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disc Backing Pad - 4-1/2 in Pad Diameter, 1/2 in Shank Diameter
MI ITEM #02634643
MFR #95012

Mfr description
95012 4-1/2 BACKING PAD MED. 1/2 SB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$81.66/each

Specifications

Dimensions

  • Pad Diameter
    4-1/2 in
  • Shank Diameter
    1/2 in

Details

  • Density Rating
    Medium
  • Mounting Type
    Locking Nut
  • UPC_NO
    699053950129

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)