Motion
95016
Disc Backing Pad - 127 mm Pad Diameter, 0.6250 in Shank Diameter, 0.6250 in Thread Size
MI ITEM #02634646
MFR #95016
Your Price$70.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disc Backing Pad - 127 mm Pad Diameter, 0.6250 in Shank Diameter, 0.6250 in Thread Size
MI ITEM #02634646
MFR #95016

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$70.17/each(List $80.70)

Overview

Mfr description
95016 5 " BACKING PAD MED. 5/8 SB

Specifications

  • Pad Diameter
    127 mm
  • Shank Diameter
    0.6250 in
  • Thread Size
    0.6250 in
  • Density Rating
    Medium
  • Diameter
    5 in
  • UPC_NO
    699053950167
  • Max Rpm
    10000 rpm
  • Mounting Type
    Locking Nut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text