Motion
95018
Disc Backing Pad - 7 in Pad Diameter, 5/8-11 in Thread Size
MI ITEM #02634648
MFR #95018
List Price$102.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disc Backing Pad - 7 in Pad Diameter, 5/8-11 in Thread Size
MI ITEM #02634648
MFR #95018

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$102.90/each for your price

Overview

Mfr description
95018 7 " BACKING PAD MED. 5/8-11 THR

Specifications

  • Pad Diameter
    7 in
  • Thread Size
    5/8-11 in
  • Density Rating
    Medium
  • Disc Diameter
    7 in
  • UPC_NO
    699053950181
  • Max Rpm
    8500 rpm
  • Mounting Type
    Locking Nut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought