1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
UNITED ABRASIVES INC
95021
Disc Backing Pad - 9.0000 in Pad Diameter, 5/8-11 in Thread Size
MI ITEM #
02634651
MFR #
95021
Price
$112.22
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Coated and Non-Woven Abrasives
Discs
Disc Accessories
UNITED ABRASIVES INC 95021
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
UNITED ABRASIVES INC
95021
Disc Backing Pad - 9.0000 in Pad Diameter, 5/8-11 in Thread Size
MI ITEM #
02634651
MFR #
95021
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$112.22
/each
Qty
Add to Cart
Specifications
Dimensions
Diameter
9 in
Pad Diameter
9.0000 in
Thread Size
5/8-11 in
Details
Density Rating
Medium
Max Rpm
6500 rpm
Mounting Type
Locking Nut
UPC_NO
699053950211
Overview
Mfr description
95021 9 " BACKING PAD MED. 5/8-11 THR
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought