Motion
88TU32
Plain Sleeve & Flanged Bearing - 5.5000 in ID, 5.6875 in OD, 2.0000 in Length, Steel Material
MI ITEM #02634659
MFR #88TU32
Your Price$42.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 5.5000 in ID, 5.6875 in OD, 2.0000 in Length, Steel Material
MI ITEM #02634659
MFR #88TU32

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$42.37/each(List $58.47)

Overview

Mfr description
88TU32 5.5 X 5.6875 X 2.0000IN STEEL PTF

Specifications

  • Type Of Bearing
    Round
  • Length Tolerance
    ±.01
  • Bearing Material
    Steel
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    5.6875 in
  • Description
    88TU32 5.5 X 5.6875 X 2.0000in Steel PTFE Sleeve Bearing
  • Overall Length
  • Material
    Steel
  • Operating Temperature Range
    -328°F to 536 °F
  • Max V Value
    1900
  • Material Specification
    PTFE
  • ISO Grade
    1901-01-10 10:35:00
  • Inside Diameter
    5.5000 in
  • UPC_NO
    00846802055189
  • Manufacturer Catalog Number
    88TU32
  • Branding
    ISOSTATIC TU
  • Group & Class
    Plain Sleeve
  • Load at Speed
    102000
  • Recommended Shaft Size
    4.4975 to 5.5000 in
  • Product Types
    Plain & Sleeve Bearing
  • Freight Class
    77.5
  • RoHs Compliance
    N
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text