Motion
95060
Disc Backing Pad - 1-1/2 in Pad Diameter, 1/4 in Shank Diameter
Mi Item #02634674
MFR #95060
Price$16.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disc Backing Pad - 1-1/2 in Pad Diameter, 1/4 in Shank Diameter
Mi Item #02634674
MFR #95060

Mfr description
95060 1-1/2 X 1/4 PSA PAD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.87/each

Specifications

Dimensions

  • Pad Diameter
    1-1/2 in
  • Shank Diameter
    1/4 in

Details

  • Mounting Type
    Adhesive/PSA
  • UPC_NO
    699053950600
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)