1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
UNITED ABRASIVES INC
95061
Disc Backing Pad - 2.0000 in Pad Diameter, 0.2500 in Shank Diameter
MI ITEM #
02634675
MFR #
95061
Your Price
$17.78
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Coated and Non-Woven Abrasives
Discs
Disc Accessories
UNITED ABRASIVES INC 95061
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
UNITED ABRASIVES INC
95061
Disc Backing Pad - 2.0000 in Pad Diameter, 0.2500 in Shank Diameter
MI ITEM #
02634675
MFR #
95061
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$17.78
/each
(List
$20.45
)
Qty
Add to Cart
Overview
Mfr description
95061 2 X 1/4 PSA PAD
Specifications
Pad Diameter
2.0000 in
Shank Diameter
0.2500 in
Diameter
2 in
UPC_NO
699053950617
Max Rpm
28000 rpm
Mounting Type
Adhesive/PSA
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data