Motion
95065
Disc Backing Pad - 5 in Pad Diameter, 5/16-24 in Thread Size
Mi Item #02634679
MFR #95065
Price$65.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disc Backing Pad - 5 in Pad Diameter, 5/16-24 in Thread Size
Mi Item #02634679
MFR #95065

Mfr description
95065 5 X 5/16-24 PSA PAD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65.45/each

Specifications

Dimensions

  • Pad Diameter
    5 in
  • Thread Size
    5/16-24 in

Details

  • Mounting Type
    Adhesive/PSA
  • UPC_NO
    699053950655
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)