Motion
95066
Disc Backing Pad - 6 in Pad Diameter, 5/16-24 in Thread Size
MI ITEM #02634680
MFR #95066
Price$65.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disc Backing Pad - 6 in Pad Diameter, 5/16-24 in Thread Size
MI ITEM #02634680
MFR #95066

Mfr description
95066 6 X 5/16-24 PSA PAD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65.23/each

Specifications

Dimensions

  • Pad Diameter
    6 in
  • Thread Size
    5/16-24 in

Details

  • Mounting Type
    Adhesive/PSA
  • UPC_NO
    699053950662

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)