Motion
95067
Disc Backing Pad - 8 in Pad Diameter, 5/8-11 in Thread Size
MI ITEM #02634681
MFR #95067
List Price$92.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disc Backing Pad - 8 in Pad Diameter, 5/8-11 in Thread Size
MI ITEM #02634681
MFR #95067

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$92.87/each for your price

Overview

Mfr description
95067 8 X 5/8-11 PSA PAD

Specifications

  • Pad Diameter
    8 in
  • Thread Size
    5/8-11 in
  • UPC_NO
    699053950679
  • Mounting Type
    Adhesive/PSA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought