Motion
95083
Mi Item #02634691
MFR #95083
Price$50.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #02634691
MFR #95083

Mfr description
95083 ABRASIVE BELT CLEANING STICK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.52/each

Specifications

Dimensions

  • Height
    1-5/8 in
  • Length
    8 in
  • Width
    1-5/8 in

Details

  • Bond Type
    Rubber
  • Face Shape
    Square
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)