Motion
95085
Disc Backing Pad - 5 in Pad Diameter, 5/16-24 in Thread Size
MI ITEM #02634692
MFR #95085
List Price$58.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disc Backing Pad - 5 in Pad Diameter, 5/16-24 in Thread Size
MI ITEM #02634692
MFR #95085

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$58.66/each for your price

Overview

Mfr description
95085 5 X 5/16-24, 5 HOLE, PSA PAD

Specifications

  • Pad Diameter
    5 in
  • Thread Size
    5/16-24 in
  • UPC_NO
    699053950853
  • Mounting Type
    Adhesive/PSA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text