Motion
95086
Disc Backing Pad - 6 in Pad Diameter, 5/16-24 in Thread Size
MI ITEM #02634693
MFR #95086
List Price$65.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disc Backing Pad - 6 in Pad Diameter, 5/16-24 in Thread Size
MI ITEM #02634693
MFR #95086

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$65.90/each for your price

Overview

Mfr description
95086 6 X 5/16-24, 6 HOLE, PSA PAD

Specifications

  • Pad Diameter
    6 in
  • Thread Size
    5/16-24 in
  • UPC_NO
    699053950860
  • Mounting Type
    Adhesive/PSA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text