Motion
95156
Disc Backing Pad - 6 in Pad Diameter, 5/16-24 in Thread Size
MI ITEM #02634723
MFR #95156
List Price$83.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disc Backing Pad - 6 in Pad Diameter, 5/16-24 in Thread Size
MI ITEM #02634723
MFR #95156

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$83.63/each for your price

Overview

Mfr description
95156 SAND-LGT BACK PAD 6 X 5/16-24

Specifications

  • Pad Diameter
    6 in
  • Thread Size
    5/16-24 in
  • UPC_NO
    699053951560
  • Mounting Type
    Hook & Loop

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text