Motion
95157
Disc Backing Pad - 4.0000 in Pad Diameter, 0.2500 in Shank Diameter, 5/16-24 in Thread Size
MI ITEM #02634724
MFR #95157
Your Price$53.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disc Backing Pad - 4.0000 in Pad Diameter, 0.2500 in Shank Diameter, 5/16-24 in Thread Size
MI ITEM #02634724
MFR #95157

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$53.13/each(List $61.11)

Overview

Mfr description
95157 SAND-LGT BACK PAD 4 X 5/16-24

Specifications

  • Pad Diameter
    4.0000 in
  • Shank Diameter
    0.2500 in
  • Thread Size
    5/16-24 in
  • Diameter
    4 in
  • UPC_NO
    699053951577
  • Max Rpm
    10000 rpm
  • Mounting Type
    Hook & Loop

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text