Motion
95159
Disc Backing Pad - 4.5000 in Pad Diameter, 0.2500 in Shank Diameter, 5/8-11 in Thread Size
MI ITEM #02634725
MFR #95159
Your Price$73.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disc Backing Pad - 4.5000 in Pad Diameter, 0.2500 in Shank Diameter, 5/8-11 in Thread Size
MI ITEM #02634725
MFR #95159

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$73.01/each(List $83.96)

Overview

Mfr description
95159 SAND-LGT B.PAD 4-1/2 X 5/8-11

Specifications

  • Pad Diameter
    4.5000 in
  • Shank Diameter
    0.2500 in
  • Thread Size
    5/8-11 in
  • Diameter
    4-1/2 in
  • UPC_NO
    699053951591
  • Max Rpm
    6000 rpm
  • Mounting Type
    Hook & Loop

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text