1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
UNITED ABRASIVES INC
95160
Disc Backing Pad - 127 mm Pad Diameter, 0.2500 in Shank Diameter, 5/8-11 in Thread Size
MI ITEM #
02634726
MFR #
95160
Your Price
$90.50
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Coated and Non-Woven Abrasives
Discs
Disc Accessories
UNITED ABRASIVES INC 95160
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
UNITED ABRASIVES INC
95160
Disc Backing Pad - 127 mm Pad Diameter, 0.2500 in Shank Diameter, 5/8-11 in Thread Size
MI ITEM #
02634726
MFR #
95160
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$90.50
/each
(List
$108.60
)
Qty
Add to Cart
Overview
Mfr description
95160 SAND-LGT BACK PAD 5 X 5/8-11
Specifications
Pad Diameter
127 mm
Shank Diameter
0.2500 in
Thread Size
5/8-11 in
Diameter
5 in
UPC_NO
699053951607
Max Rpm
6000 rpm
Mounting Type
Hook & Loop
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data