Motion
95162
Disc Backing Pad - 7.0000 in Pad Diameter, 0.2500 in Shank Diameter, 5/8-11 in Thread Size
MI ITEM #02634728
MFR #95162
Price$105.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disc Backing Pad - 7.0000 in Pad Diameter, 0.2500 in Shank Diameter, 5/8-11 in Thread Size
MI ITEM #02634728
MFR #95162

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$105.33/each

Specifications

Dimensions

  • Diameter
    7 in
  • Pad Diameter
    7.0000 in
  • Shank Diameter
    0.2500 in
  • Thread Size
    5/8-11 in

Details

  • Max Rpm
    4800 rpm
  • Mounting Type
    Hook & Loop
  • UPC_NO
    699053951621

Overview

Mfr description
95162 SAND-LGT BACK PAD 7 X 5/8-11

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought