Motion
95167
Disc Backing Pad - 2.0000 in Pad Diameter, 0.2500 in Shank Diameter
MI ITEM #02634733
MFR #95167
Your Price$19.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disc Backing Pad - 2.0000 in Pad Diameter, 0.2500 in Shank Diameter
MI ITEM #02634733
MFR #95167

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$19.78/each(List $22.75)

Overview

Mfr description
95167 SAIT-LOK BACKING PAD 2 "

Specifications

  • Pad Diameter
    2.0000 in
  • Shank Diameter
    0.2500 in
  • Body Material
    Rubber
  • Back Mounting Type
    Straight Shaft
  • Density Rating
    Medium
  • Diameter
    2 in
  • Disc Diameter
    2 in
  • UPC_NO
    699053951676
  • Face Mounting Type
    TR
  • Max Rpm
    25000 rpm
  • Mounting Type
    Quick-Change

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text