Motion
95171
Disc Backing Pad - 1-1/2 in Pad Diameter, 1/4 in Shank Diameter
MI ITEM #02634735
MFR #95171
List Price$20.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disc Backing Pad - 1-1/2 in Pad Diameter, 1/4 in Shank Diameter
MI ITEM #02634735
MFR #95171

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20.68/each for your price

Overview

Mfr description
95171 SAIT-LOK-R BACKING PAD 1-1/2 "

Specifications

  • Pad Diameter
    1-1/2 in
  • Shank Diameter
    1/4 in
  • Density Rating
    Medium
  • UPC_NO
    699053951713
  • Mounting Type
    Quick-Change

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text