Motion
95173
Disc Backing Pad - 3.0000 in Pad Diameter, 0.2500 in Shank Diameter
MI ITEM #02634737
MFR #95173
List Price$23.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disc Backing Pad - 3.0000 in Pad Diameter, 0.2500 in Shank Diameter
MI ITEM #02634737
MFR #95173

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$23.79/each for your price

Overview

Mfr description
95173 SAIT-LOK-R BACKING PAD 3 "

Specifications

  • Pad Diameter
    3.0000 in
  • Shank Diameter
    0.2500 in
  • Density Rating
    Medium
  • Diameter
    3 in
  • UPC_NO
    699053951737
  • Max Rpm
    20000 rpm
  • Mounting Type
    Quick-Change

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text