Motion
95245
Disc Backing Pad - 5/8-11 in Thread Size
Mi Item #02634752
MFR #95245
Price$50.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disc Backing Pad - 5/8-11 in Thread Size
Mi Item #02634752
MFR #95245

Mfr description
95245 CHALLENGER II 41/2 " & 5 " PAD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.78/each

Specifications

Dimensions

  • Thread Size
    5/8-11 in

Details

  • Mounting Type
    Locking Nut
  • UPC_NO
    699053952451
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)