Motion
96TU32
Plain Sleeve & Flanged Bearing - 6.0000 in ID, 6.1875 in OD, 2.0000 in Length, Steel Material
MI ITEM #02634764
MFR #96TU32
Your Price$50.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 6.0000 in ID, 6.1875 in OD, 2.0000 in Length, Steel Material
MI ITEM #02634764
MFR #96TU32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$50.23/each(List $65.86)

Overview

Mfr description
96TU32 6 X 6.1875 X 2.0000IN STEEL PTFE

Specifications

  • Type Of Bearing
    Round
  • Length Tolerance
    ±.01
  • Bearing Material
    Steel
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    6.1875 in
  • Description
    96TU32 6 X 6.1875 X 2.0000in Steel PTFE Sleeve Bearing
  • Overall Length
  • Material
    Steel
  • Operating Temperature Range
    -328°F to 536 °F
  • Max V Value
    1900
  • Material Specification
    PTFE
  • ISO Grade
    1901-01-10 10:35:00
  • Inside Diameter
    6.0000 in
  • UPC_NO
    00846802055387
  • Manufacturer Catalog Number
    96TU32
  • Branding
    ISOSTATIC TU
  • Group & Class
    Plain Sleeve
  • Load at Speed
    102000
  • Recommended Shaft Size
    5.9975 to 6.0000 in
  • Product Types
    Plain & Sleeve Bearing
  • Freight Class
    77.5
  • RoHs Compliance
    N
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text