Motion
96TU64
Plain Sleeve & Flanged Bearing - 6.0000 in ID, 6.1875 in OD, 4.0000 in Length, Steel Material
MI ITEM #02634767
MFR #96TU64
Price$73.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 6.0000 in ID, 6.1875 in OD, 4.0000 in Length, Steel Material
MI ITEM #02634767
MFR #96TU64

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$73.42/each

Specifications

Dimensions

  • Bore Diameter  
    6.0000 in
  • Inner Diameter
    6.0000 in
  • Inside Diameter
    6.0000 in
  • ISO Grade
    1901-01-10 10:35:00
  • Nominal Overall Length
    4.0000 in
  • Outer Diameter
    6-3/16 in
  • Outside Diameter  
    6.1875 in
  • Overall Length  
    4.0000 in
  • Overall Width
    6.1875 in
  • Recommended Shaft Size
    5.9975 to 6.0000 in
  • Weight
    1.9590 lbs

Details

  • Bearing Material
    Steel
  • Branding
    ISOSTATIC TU
  • Description
    96TU64 6 X 6.1875 X 4.0000in Steel PTFE Sleeve Bearing
  • Freight Class
    77.5
  • Group & Class
    Plain Sleeve
  • Length Tolerance
    ±.01
  • Load at Speed
    102000
  • Manufacturer Catalog Number
    96TU64
  • Manufacturer Upc Number
    00846802055448
  • Material
    Steel
  • Material Specification
    PTFE
  • Max V Value
    1900
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -328°F to 536 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    N
  • Standards Met
    REACH, ROHS Compliant
  • Type Of Bearing
    Round
  • UPC_NO
    00846802055448

Overview

Mfr description
96TU64 6 X 6.1875 X 4.0000IN STEEL PTFE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text