Motion
100TU48
Plain Sleeve & Flanged Bearing - 6.2500 in ID, 6.4375 in OD, 3.0000 in Length, Steel Material
MI ITEM #02634768
MFR #100TU48
List Price$89.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 6.2500 in ID, 6.4375 in OD, 3.0000 in Length, Steel Material
MI ITEM #02634768
MFR #100TU48

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$89.40/each for your price

Overview

Mfr description
100TU48 6.25 X 6.4375 X 3.0000IN STEEL P

Specifications

  • Type Of Bearing
    Round
  • Length Tolerance
    ±.01
  • Bearing Material
    Steel
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    6.4375 in
  • Description
    100TU48 6.25 X 6.4375 X 3.0000in Steel PTFE Sleeve Bearing
  • Overall Length
  • Material
    Steel
  • Operating Temperature Range
    -328°F to 536 °F
  • Max V Value
    1900
  • Material Specification
    PTFE
  • ISO Grade
    1901-01-10 10:35:00
  • Inside Diameter
    6.2500 in
  • UPC_NO
    00846802055516
  • Manufacturer Catalog Number
    100TU48
  • Branding
    ISOSTATIC TU
  • Group & Class
    Plain Sleeve
  • Load at Speed
    102000
  • Recommended Shaft Size
    6.2475 to 6.2500 in
  • Product Types
    Plain & Sleeve Bearing
  • Freight Class
    77.5
  • RoHs Compliance
    N
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text