Motion
TW109
TW-000 Series Bearing Lock Washer - 1.817 in ID, 2-23/32 in OD, 2.311 in Face Dia.
Mi Item #02634801
MFR #TW109
Price$5.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TW-000 Series Bearing Lock Washer - 1.817 in ID, 2-23/32 in OD, 2.311 in Face Dia.
Mi Item #02634801
MFR #TW109

Mfr description
TW109 WASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.96/each

Specifications

Dimensions

  • Bore Diameter  
    1.8170 in
  • Face Diameter  
    2.3110 in
  • Key Width
    0.29 in
  • Outside Diameter Over Tangs
    2.7187 in
  • Tang Width  
    0.234 in

Details

  • Manufacturer Product Page
  • Material
    Steel
  • Number Of Tangs  
    17
  • Product Type
    Bearing Lock Washers
  • Series
    TW-000
  • UPC_NO
    737533050041
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)