Motion
06FTU04
Plain Sleeve & Flanged Bearing - 0.3750 in ID, 0.4688 in OD, 0.2500 in Length, 0.6875 in Flg Dia., Steel Material
Mi Item #02634823
MFR #06FTU04
Price$3.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 0.3750 in ID, 0.4688 in OD, 0.2500 in Length, 0.6875 in Flg Dia., Steel Material
Mi Item #02634823
MFR #06FTU04

Mfr description
06FTU04 .375 X .4688 X 0.2500IN STEEL PT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.69/each

Specifications

Dimensions

  • Flange Diameter  
    0.6875 in
  • Flange Outside Diameter
    0.6875 in
  • Flange Thickness
    0.0469 in
  • Inside Diameter
    0.3750 in
  • ISO Grade
    1901-01-10 10:35:00
  • Outside Diameter  
    0.4688 in
  • Overall Length  
    0.2500 in
  • Overall Width
    0.6875 in
  • Recommended Shaft Size
    .3731 to .3740 in

Details

  • Bearing Material
    Steel
  • Branding
    ISOSTATIC TU
  • Description
    06FTU04 .375 X .4688 X 0.2500in Steel PTFE Flange Bearing
  • Flange Diameter Tolerance
    ±.02
  • Flange Thickness Tolerance
    .044 to .052 in
  • Freight Class
    77.5
  • Group & Class
    Flange Bearing
  • Length Tolerance
    ±.01
  • Load at Speed
    102000
  • Manufacturer Catalog Number
    06FTU04
  • Material
    Steel
  • Material Specification
    PTFE
  • Max V Value
    1900
  • Operating Temperature Range
    -328°F to 536 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    N
  • Type Of Bearing
    Round
  • UPC_NO
    00846802057893
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)