Motion
12698-9
Closure Plug - For Use With: Centro-Matic Automated Lubrication System Injector, Centro-Matic Automated Lubrication System Manifold
MI ITEM #02634832
MFR #12698-9
Price$135.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Closure Plug - For Use With: Centro-Matic Automated Lubrication System Injector, Centro-Matic Automated Lubrication System Manifold
MI ITEM #02634832
MFR #12698-9

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$135.77/each

Specifications

Dimensions

  • Overall Length
    1/2 in
  • Overall Width
    5/16 in

Details

  • For Use With
    Centro-Matic Automated Lubrication System Injector, Centro-Matic Automated Lubrication System Manifold
  • Material
    Stainless Steel
  • Product Type
    Lubrication Equipment Replacement Parts
  • Type
    Closure Plug

Overview

Mfr description
12698-9 PLUG SS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought