Motion
08FTU12
Plain Sleeve & Flanged Bearing - 0.5000 in ID, 0.5938 in OD, 0.7500 in Length, 0.8125 in Flg Dia., Steel Material
MI ITEM #02634835
MFR #08FTU12
List Price$4.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 0.5000 in ID, 0.5938 in OD, 0.7500 in Length, 0.8125 in Flg Dia., Steel Material
MI ITEM #02634835
MFR #08FTU12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4.47/each for your price

Overview

Mfr description
08FTU12 .500 X .5938 X 0.7500IN STEEL PT

Specifications

  • Type Of Bearing
    Round
  • Length Tolerance
    ±.01
  • Bearing Material
    Steel
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    0.8125 in
  • Description
    08FTU12 .500 X .5938 X 0.7500in Steel PTFE Flange Bearing
  • Overall Length
  • Flange Diameter
  • Material
    Steel
  • Operating Temperature Range
    -328°F to 536 °F
  • Max V Value
    1900
  • Material Specification
    PTFE
  • ISO Grade
    1901-01-10 10:35:00
  • Inside Diameter
    0.5000 in
  • UPC_NO
    00846802057961
  • Manufacturer Catalog Number
    08FTU12
  • Branding
    ISOSTATIC TU
  • Group & Class
    Flange Bearing
  • Flange Outside Diameter
    0.8125 in
  • Flange Diameter Tolerance
    ±.02
  • Flange Thickness
    0.0469 in
  • Flange Thickness Tolerance
    .044 to .052 in
  • Load at Speed
    102000
  • Recommended Shaft Size
    .4980 to .4990 in
  • Product Types
    Plain & Sleeve Bearing
  • Freight Class
    77.5
  • RoHs Compliance
    N
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text