Motion
12FTU06
12FTU06 .750 X .875 X 0.3750in Steel PTFE Flange Bearing
Mi Item #02634841
MFR #12FTU06
Price$3.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12FTU06 .750 X .875 X 0.3750in Steel PTFE Flange Bearing
Mi Item #02634841
MFR #12FTU06

Mfr description
12FTU06 .750 X .875 X 0.3750IN STEEL PTF
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.24/each

Specifications

Dimensions

  • Flange Outside Diameter
    1.125 in
  • Flange Thickness
    0.0625 in
  • Inside Diameter
    0.7500 in
  • ISO Grade
    1901-01-10 10:35:00
  • Outside Diameter  
    0.8750 in
  • Overall Length  
    0.3750 in
  • Overall Width
    1.1250 in
  • Recommended Shaft Size
    .7479 to .7491 in

Details

  • Branding
    ISOSTATIC TU
  • Description
    12FTU06 .750 X .875 X 0.3750in Steel PTFE Flange Bearing
  • Flange Diameter Tolerance
    ±.02
  • Flange Thickness Tolerance
    .060 to .068 in
  • Freight Class
    77.5
  • Group & Class
    Flange Bearing
  • Length Tolerance
    ±.01
  • Load at Speed
    102000
  • Manufacturer Catalog Number
    12FTU06
  • Manufacturer Upc Number
    00846802058012
  • Material
    Steel
  • Material Specification
    PTFE
  • Max V Value
    1900
  • Operating Temperature Range
    -328°F to 536 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    N
  • Type Of Bearing
    Round
  • UPC_NO
    00846802058012
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)