Motion
14FTU08
Plain Sleeve & Flanged Bearing - 0.8750 in ID, 1.0000 in OD, 0.5000 in Length, 1.2500 in Flg Dia., Steel Material
MI ITEM #02634847
MFR #14FTU08
List Price$4.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 0.8750 in ID, 1.0000 in OD, 0.5000 in Length, 1.2500 in Flg Dia., Steel Material
MI ITEM #02634847
MFR #14FTU08

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4.85/each for your price

Overview

Mfr description
14FTU08 .875 X 1 X 0.5000IN STEEL PTFE

Specifications

  • Type Of Bearing
    Round
  • Length Tolerance
    ±.01
  • Bearing Material
    Steel
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    1.2500 in
  • Description
    14FTU08 .875 X 1 X 0.5000in Steel PTFE Flange Bearing
  • Overall Length
  • Flange Diameter
  • Material
    Steel
  • Operating Temperature Range
    -328°F to 536 °F
  • Max V Value
    1900
  • Material Specification
    PTFE
  • ISO Grade
    1901-01-10 10:35:00
  • Inside Diameter
    0.8750 in
  • UPC_NO
    00846802058050
  • Manufacturer Catalog Number
    14FTU08
  • Branding
    ISOSTATIC TU
  • Group & Class
    Flange Bearing
  • Flange Outside Diameter
    1.25 in
  • Flange Diameter Tolerance
    ±.02
  • Flange Thickness
    0.0625 in
  • Flange Thickness Tolerance
    .060 to .068 in
  • Load at Speed
    102000
  • Recommended Shaft Size
    .8729 to .8741 in
  • Product Types
    Plain & Sleeve Bearing
  • Freight Class
    77.5
  • RoHs Compliance
    N
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text